Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Omnia Pull Handle, 1-3/16" Proj., Brass, Chrome, Threaded Holes 9007/175.26

Pull Handle, 1-3/16" Proj., Brass, Chrome, Threaded Holes (Discontinued)

  • Mfr # 9007/175.26
  • Zoro # G7690055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9007/175.26
Zoro #
G7690055
UPC #
-
Country of Origin
Italy

Dimensions

Grip Thickness
3/4 in
Thread Depth
1/2 in
Overall Width
3/4 in
Screw Size
#8-32 x 1 in
Overall Length
8 in
Grip Dia.
3/4 in
Grip Height
8 in
Grip Length
8 in

Details

Material
Brass
Finish
Bright Chrome
Color
Silver
Projection
1 3/16 in
Mounting Type
Threaded Holes
Outer Mounting Hole Ctr. to Ctr.
4 43/64 in
Item
Pull Handle
Mounting Hole Center to Center
6 13/16 in
Hardware
Included
Degree Offset
0 Degrees
Vert. Mounting Hole Ctr. to Ctr.
6 in
Inner Mounting Hole Ctr. to Ctr.
6 1/2 in
Load Rated (Y/N)
N
Handle Stop
90 Degrees

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Brass, Finish Polished Chrome, Mounting Hole Center to Center 6 13/16 in, Inner Mounting Hole Ctr. to Ctr. 6 1/2 in, Outer Mounting Hole Ctr. to Ctr. 4 43/64 in, Vert. Mounting Hole Ctr. to Ctr. 6 in, Projection 1 3/16 in, Grip Dia. 3/4 in, Grip Thickness 3/4 in, Screw Size #8-32 x 1 in, Overall Length 8 in, Overall Width 3/4 in, Thread Depth 1/2 in, Grip Length 8 in, Color Silver, Degree Offset 0 Degrees , Grip Height 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.