Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Omnia Pull Handle, 1-3/16" Proj., Stainless Steel, Threaded Holes 9450/128.32D

Pull Handle, 1-3/16" Proj., Stainless Steel, Threaded Holes (Discontinued)

  • Mfr # 9450/128.32D
  • Zoro # G7689860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9450/128.32D
Zoro #
G7689860
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
5 7/8 in
Grip Dia.
1/4 in
Screw Size
#8-32 x 1 in
Grip Thickness
1/4 in
Overall Width
7/32 in
Thread Depth
1/2 in
Grip Height
5 7/8 in
Grip Length
5 7/8 in

Details

Finish
Satin Stainless Steel
Color
Silver
Material
Stainless Steel
Mounting Type
Threaded Holes
Projection
1 3/16 in
Outer Mounting Hole Ctr. to Ctr.
4 43/64 in
Item
Pull Handle
Includes
Mounting hardware
Handle Stop
90 Degrees
Degree Offset
0 Degrees
Inner Mounting Hole Ctr. to Ctr.
5 3/16 in
Hardware
Included
Load Rated (Y/N)
N
Mounting Hole Center to Center
5 in
Vert. Mounting Hole Ctr. to Ctr.
5 in

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Stainless Steel, Finish Satin Stainless Steel, Mounting Hole Center to Center 5 in, Inner Mounting Hole Ctr. to Ctr. 5 3/16 in, Outer Mounting Hole Ctr. to Ctr. 4 43/64 in, Vert. Mounting Hole Ctr. to Ctr. 5 in, Projection 1 3/16 in, Grip Dia. 1/4 in, Grip Thickness 1/4 in, Screw Size #8-32 x 1 in, Overall Length 5 7/8 in, Overall Width 7/32 in, Thread Depth 1/2 in, Grip Length 5 7/8 in, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.