Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Omnia Pull Handle, 1-3/8" Proj., Brass, Chrome, Threaded Holes 9009/70.26

Pull Handle, 1-3/8" Proj., Brass, Chrome, Threaded Holes (Discontinued)

  • Mfr # 9009/70.26
  • Zoro # G7690140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9009/70.26
Zoro #
G7690140
UPC #
-
Country of Origin
Italy

Dimensions

Grip Thickness
9/16 in
Thread Depth
1/2 in
Overall Length
4 in
Grip Length
4 in
Screw Size
#8-32 x 1 in
Grip Dia.
9/16 in
Overall Width
9/16 in
Grip Height
4 in

Details

Material
Brass
Color
Silver
Finish
Bright Chrome
Projection
1 3/8 in
Mounting Type
Threaded Holes
Outer Mounting Hole Ctr. to Ctr.
4 43/64 in
Item
Pull Handle
Vert. Mounting Hole Ctr. to Ctr.
2 3/4 in
Degree Offset
0 Degrees
Inner Mounting Hole Ctr. to Ctr.
4 11/64 in
Handle Stop
90 Degrees
Hardware
Included
Load Rated (Y/N)
N
Mounting Hole Center to Center
2 3/4 in

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Brass, Finish Polished Chrome, Mounting Hole Center to Center 2 3/4 in, Inner Mounting Hole Ctr. to Ctr. 4 11/64 in, Outer Mounting Hole Ctr. to Ctr. 4 43/64 in, Vert. Mounting Hole Ctr. to Ctr. 2 3/4 in, Projection 1 3/8 in, Grip Dia. 9/16 in, Grip Thickness 9/16 in, Screw Size #8-32 x 1 in, Overall Length 4 in, Overall Width 9/16 in, Thread Depth 1/2 in, Grip Length 4 in, Color Silver, Degree Offset 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.