Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Omnia Pull Handle, 1-3/8" Proj., Stainless Steel, Threaded Holes 9465/192.32D

Pull Handle, 1-3/8" Proj., Stainless Steel, Threaded Holes (Discontinued)

  • Mfr # 9465/192.32D
  • Zoro # G7690028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9465/192.32D
Zoro #
G7690028
UPC #
-
Country of Origin
Italy

Dimensions

Grip Thickness
1/2 in
Grip Dia.
1/2 in
Screw Size
#8-32 x 1 in
Overall Width
1/2 in
Thread Depth
1/2 in
Grip Length
9 1/2 in
Overall Length
9 1/2 in
Grip Height
9 1/2 in

Details

Material
Stainless Steel
Finish
Satin Stainless Steel
Color
Silver
Projection
1 3/8 in
Mounting Type
Threaded Holes
Outer Mounting Hole Ctr. to Ctr.
4 43/64 in
Item
Pull Handle
Inner Mounting Hole Ctr. to Ctr.
6 1/2 in
Load Rated (Y/N)
N
Hardware
Included
Mounting Hole Center to Center
7 5/8 in
Vert. Mounting Hole Ctr. to Ctr.
6 in
Degree Offset
0 Degrees
Includes
Mounting hardware
Handle Stop
90 Degrees

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Stainless Steel, Finish Satin Stainless Steel, Mounting Hole Center to Center 7 5/8 in, Inner Mounting Hole Ctr. to Ctr. 6 1/2 in, Outer Mounting Hole Ctr. to Ctr. 4 43/64 in, Vert. Mounting Hole Ctr. to Ctr. 6 in, Projection 1 3/8 in, Grip Dia. 1/2 in, Grip Thickness 1/2 in, Screw Size #8-32 x 1 in, Overall Length 9 1/2 in, Overall Width 1/2 in, Thread Depth 1/2 in, Grip Length 9 1/2 in, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.