Rec. Pull Handle, Brass, Satin Nickel, Unthr. Holes (Discontinued)
- Mfr # 9580/50.15
- Zoro # G7690201
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9580/50.15
Zoro #
G7690201
UPC #
-
Country of Origin
Italy
Dimensions
Plate Thickness
3/8 in
Overall Length
2 in
For Panel Thickness
3/8 in
Overall Width
2 in
Cutout Width
2 in
Diameter
2"
Cutout Height
2 in
Screw Size
#10
Details
Material
Brass
Item
Recessed Pull Handle
Finish
Satin Nickel
Color
Gray
Load Rated (Y/N)
N
Vert. Mounting Hole Ctr. to Ctr.
3/4 in
Mounting Hole Center to Center
3/4 in
Mounting Type
Unthreaded Through Holes
Hardware
Included
Description
Recessed Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.