Zoro Homepage

RH 36 LVR 64000 Narrow Plate Entry 2" Backset Mort Bright Chrome

  • Mfr # 64036B20R2

  • Zoro # G0648114


product price: $714.00
/ea
Free Shipping & Returns

Key Features

Features
Right Hand
Function
Entry
Product Type
Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64036B20R2
Zoro #
G0648114
UPC #
-
Country of Origin
Italy

Details

Item
RH 36 LVR 64000 Narrow Plate Entry 2" Ba
Features
Right Hand
Finish
Bright Chrome
Function
Entry
Product Type
Plate

Description

Item RH 36 LVR 64000 Narrow Plate Entry 2 In. Ba

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.