RH 36 LVR 64000 Narrow Plate Priv 2" Backset Mortise Lock Bright Brass
Mfr # 64036L20R1
Zoro # G0648218
product price: $609.75
/ea
Free Shipping & Returns
Key Features
Finish
Bright Brass
Features
Right Hand
Function
Privacy
Product Type
Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64036L20R1
Zoro #
G0648218
UPC #
-
Country of Origin
Italy
Details
Item
RH 36 LVR 64000 Narrow Plate Priv 2" Bac
Finish
Bright Brass
Features
Right Hand
Function
Privacy
Product Type
Plate
Description
Item RH 36 LVR 64000 Narrow Plate Priv 2 In. Bac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.