RH 36 LVR 64000 Narrow Plate SGL CYL 2" Backset Mort Bright Brass
- Mfr # 64036A20R1
- Zoro # G0648236
product price:Â
$
800.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Brass
Features
Right Hand
Function
Single Cylinder
Product Type
Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64036A20R1
- Zoro #
- G0648236
- UPC #
- -
- Country of Origin
- Italy
- Item
- RH 36 LVR 64000 Narrow Plate SGL CYL 2"
- Finish
- Bright Brass
- Features
- Right Hand
- Function
- Single Cylinder
- Product Type
- Plate
Description
Item RH 36 LVR 64000 Narrow Plate SGL CYL 2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.