RH 368 LVR 4000 Plate Panic Proof Entry 234BS Mort Bright Chrome
- Mfr # 4368F00R2
- Zoro # G0650643
product price:Â
$
598.99
/ea
Free Shipping & Returns
Key Features
Features
Right Hand
Finish
Bright Chrome
Function
Entry
Product Type
Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4368F00R2
- Zoro #
- G0650643
- UPC #
- -
- Country of Origin
- Italy
- Item
- RH 368 LVR 4000 Plate Panic Proof Entry
- Features
- Right Hand
- Finish
- Bright Chrome
- Function
- Entry
- Product Type
- Plate
Description
Item RH 368 LVR 4000 Plate Panic Proof Entry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.