Shop OMNIA
See all product information
Create Account
RH 752 LVR 65000 Narrow Plate Entry 1-1/2" Backset Mort Shaded Bronze
- Mfr # 65752B15R4
- Zoro # G0661606
product price:Â
$
821.99
/ea
Free Shipping & Returns
Key Features
Features
Right Hand
Function
Entry
Product Type
Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65752B15R4
- Zoro #
- G0661606
- UPC #
- -
- Country of Origin
- Italy
- Item
- RH 752 LVR 65000 Narrow Plate Entry 1-1/
- Finish
- Bronze
- Features
- Right Hand
- Function
- Entry
- Product Type
- Plate
Description
Item RH 752 LVR 65000 Narrow Plate Entry 1-1/
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.