RH 752 LVR 65000 Narrow Plate Priv 2" Backset Mort Shaded Bronze
Mfr # 65752L20R4
Zoro # G0661746
product price: $554.25
/ea
Free Shipping & Returns
Key Features
Finish
Bronze
Features
Right Hand
Function
Privacy
Product Type
Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65752L20R4
Zoro #
G0661746
UPC #
-
Country of Origin
Italy
Details
Item
RH 752 LVR 65000 Narrow Plate Priv 2" Ba
Finish
Bronze
Features
Right Hand
Function
Privacy
Product Type
Plate
Description
Item RH 752 LVR 65000 Narrow Plate Priv 2 In. Ba
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.