Shop OMNIA
See all product information
Create Account
RH 762 Lever 12000 Plate Double CYL 234BS Mortise Lock Bright Chrome
- Mfr # 12762AC00R2
- Zoro # G0661947
product price:Â
$
648.99
/ea
Free Shipping & Returns
Key Features
Features
Right Hand
Cylinder
Double
Function
Double Cylinder
Product Type
Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12762AC00R2
- Zoro #
- G0661947
- UPC #
- -
- Country of Origin
- Italy
- Item
- RH 762 Lever 12000 Plate Double CYL 234B
- Features
- Right Hand
- Finish
- Bright Chrome
- Cylinder
- Double
- Function
- Double Cylinder
- Product Type
- Plate
Description
Item RH 762 Lever 12000 Plate Double CYL 234B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.