Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Omnia RH 858 LVR 65000 Narrow Plate DBL CYL 2" Backset Mort Bright Chrome 65858AC20R2

RH 858 LVR 65000 Narrow Plate DBL CYL 2" Backset Mort Bright Chrome (Discontinued)

  • Mfr # 65858AC20R2
  • Zoro # G0666357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65858AC20R2
Zoro #
G0666357
UPC #
-
Country of Origin
Italy

Details

Item
RH 858 LVR 65000 Narrow Plate DBL CYL 2"
Features
Right Hand
Finish
Bright Chrome
Function
Double Cylinder
Product Type
Plate

Description

Item RH 858 LVR 65000 Narrow Plate DBL CYL 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.