This item is Discontinued.

Omnia RH 904 LVR 63000 Narrow Plate Entry 2" Backset Mort Bright Brass 63904B20R1

RH 904 LVR 63000 Narrow Plate Entry 2" Backset Mort Bright Brass (Discontinued)

  • Mfr # 63904B20R1
  • Zoro # G2374003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63904B20R1
Zoro #
G2374003
UPC #
-
Country of Origin
Italy

Details

Item
RH 904 LVR 63000 Narrow Plate Entry 2" B
Finish
Bright Brass
Features
Right Hand
Function
Entry
Product Type
Plate

Description

Item RH 904 LVR 63000 Narrow Plate Entry 2 In. B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.