RH Panic Proof ENT 234BS Mort Stnls 42 LVR 12000 Plate Bright Chrome
- Mfr # 12042F00R2
- Zoro # G0558146
product price:Â
$
598.99
/ea
Free Shipping & Returns
Key Features
Features
Right Hand
Function
Entry
Product Type
Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12042F00R2
- Zoro #
- G0558146
- UPC #
- -
- Country of Origin
- Italy
- Item
- RH Panic Proof ENT,234BS Mort,Stnls 42 L
- Features
- Right Hand
- Finish
- Bright Chrome
- Function
- Entry
- Product Type
- Plate
Description
Item RH Panic Proof ENT,234BS Mort,Stnls 42 L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.