RH Pass 2-1/2" Backset Mortise Lock 432 Knob 11000 Plate Bright Chrome
- Mfr # 11432N0025R2
- Zoro # G0559948
product price:Â
$
521.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Chrome
Backset
Mortise Lock
Features
Right Hand
Style
Knob
Function
Passage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11432N0025R2
- Zoro #
- G0559948
- UPC #
- -
- Country of Origin
- Italy
Details
- Item
- RH Pass,2-1/2",Backset Mortise Lock,432
- Finish
- Bright Chrome
- Backset
- Mortise Lock
- Features
- Right Hand
- Style
- Knob
- Function
- Passage
- Product Type
- Plate
Description
Item RH Pass,2-1/2 In.,Backset Mortise Lock,432
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.