RH Reverse 8mm Storeroom 2-1/2" Backset Lever by Lever Lock Body
- Mfr # 1800/EW.RH
- Zoro # G0729253
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Storeroom
Features
Right Hand Reverse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1800/EW.RH
- Zoro #
- G0729253
- UPC #
- -
- Country of Origin
- Italy
Details
- Lockset Function
- Storeroom
- Item
- Right Hand 8mm Storeroom 2-1/2",Backset
- Features
- Right Hand Reverse
Description
Item Right Hand 8mm Storeroom 2-1/2 In.,Backset
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.