RH Storeroom 234BS Mortise Lock 752 Lever 11000 Plate Shaded Bronze
- Mfr # 11752EW00R4
- Zoro # G0568226
product price:Â
$
576.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Storeroom
Features
Right Hand
Product Type
Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11752EW00R4
- Zoro #
- G0568226
- UPC #
- -
- Country of Origin
- Italy
- Lockset Function
- Storeroom
- Item
- RH Storeroom 234BS Mortise Lock,752 Leve
- Features
- Right Hand
- Finish
- Bronze
- Product Type
- Plate
Description
Item RH Storeroom 234BS Mortise Lock,752 Leve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.