Zoro Homepage

Right Hand 2" Lever by Lever A Lock Body Bright Brass

  • Mfr # 8500A.3RH

  • Zoro # G0568549


product price: $461.25
/ea
Free Shipping & Returns

Key Features

Features
Right Hand
Finish
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8500A.3RH
Zoro #
G0568549
UPC #
-
Country of Origin
Italy

Details

Item
Lever by Lever A Lock,Body,Right Hand 2"
Features
Right Hand
Finish
Bright Brass

Description

Item Lever by Lever A Lock,Body,Right Hand 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.