Zoro Homepage

Right Hand 8mm 2-1/2" Backset Lever by Lever Lock Body

  • Mfr # 1800/E8.RH

  • Zoro # G0729269


product price: $246.00
/ea
Free Shipping & Returns

Key Features

Features
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1800/E8.RH
Zoro #
G0729269
UPC #
-
Country of Origin
Italy

Details

Item
Right Hand 8mm 2-1/2",Backset Lever by L
Features
Right Hand

Description

Item Right Hand 8mm 2-1/2 In.,Backset Lever by L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.