Zoro Homepage

Right Hand Passage 2" Lever by Lever Lock Body

  • Mfr # 008500NRH

  • Zoro # G0753473


product price: $398.25
/ea
Free Shipping & Returns

Key Features

Features
Right Hand
Function
Passage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008500NRH
Zoro #
G0753473
UPC #
-
Country of Origin
Italy

Details

Item
Right Hand Passage 2",Lever by Lever Loc
Features
Right Hand
Function
Passage

Description

Item Right Hand Passage 2 In.,Lever by Lever Loc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.