Zoro Homepage

Right Hand Passage Lock Body for 8mm Spindle

  • Mfr # 2300NRH8

  • Zoro # G0753148


product price: $246.00
/ea
Free Shipping & Returns

Key Features

Features
Right Hand
Function
Passage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2300NRH8
Zoro #
G0753148
UPC #
-
Country of Origin
Italy

Details

Item
Right Hand Passage Lock,Body,for 8mm Spi
Features
Right Hand
Function
Passage

Description

Item Right Hand Passage Lock,Body,for 8mm Spi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.