Zoro Homepage

Right Hand Privacy 2" Lever by Lever Lock Body

  • Mfr # 008500LRH

  • Zoro # G0749578


product price: $408.75
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Style
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008500LRH
Zoro #
G0749578
UPC #
-
Country of Origin
Italy

Details

Item
Right Hand Privacy 2",Lever by Lever Loc
Lockset Function
Privacy
Style
Right Hand

Description

Item Right Hand Privacy 2 In.,Lever by Lever Loc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.