Zoro Homepage

Single Traditional Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass, Lacquered Finish

  • Mfr # 8014/S.3

  • Zoro # G0752353


product price: $21.75
/ea

Key Features

Number of Gangs
1
Material
Solid Brass
Finish
Polished Brass, Lacquered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8014/S.3
Zoro #
G0752353
UPC #
-
Country of Origin
Italy

Details

Item
Single Traditional Switch Plate
Number of Gangs
1
Material
Solid Brass
Finish
Polished Brass, Lacquered

Description

Single Toggle Traditional Switchplate,Br

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.