Zoro Homepage
This item is Discontinued.
Omnia Square Drop Ring Satin Nickel 2" 9587/50.15

Square Drop Ring Satin Nickel 2" (Discontinued)

  • Mfr # 9587/50.15
  • Zoro # G0747338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9587/50.15
Zoro #
G0747338
UPC #
-
Country of Origin
Italy

Details

Item
Square Drop Ring,Satin Nickel 2"

Description

Square Drop Ring,Satin Nickel 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.