Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Hinge Vintage Iron 3-1/2"x3-1/2"

  • Mfr # 985/35.VI

  • Zoro # G0748458


product price: $38.25
/ea

Key Features

Finish
Iron
Notes
The finishes US3A and US5A are unlacquered and will change over time. Items received may not match sample displays.
Dimensions
3 1/2 x 3 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
985/35.VI
Zoro #
G0748458
UPC #
-
Country of Origin
Italy

Dimensions

Dimensions
3 1/2 x 3 1/2

Details

Finish
Iron
Item
Square Hinge
Notes
The finishes US3A and US5A are unlacquered and will change over time. Items received may not match sample displays.

Description

Square Hinge,Vintage,Iron 3-1/2 In.x3-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.