Stnls LVR 12000 Plate 5-1/2" CTC RH Dmy Pair DB Lock Satin SS 32
- Mfr # D12032PD55R32D
- Zoro # G0790564
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin
Includes
Deadbolt
Keyway Type
Lockset
Features
Right Hand
Style
Tubular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D12032PD55R32D
- Zoro #
- G0790564
- UPC #
- -
- Country of Origin
- Italy
- Item
- Stnls LVR 12000 Plate,5-1/2",CTC RH Dmy
- Finish
- Satin
- Includes
- Deadbolt
- Keyway Type
- Lockset
- Features
- Right Hand
- Style
- Tubular
- Function
- Dummy Pair
- Product Type
- Lock
Description
Item Stnls LVR 12000 Plate,5-1/2 In.,CTC RH Dmy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.