Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traditional Rose Pass Lever 2-3/4" BS Full Lip Strike Bright Brass 930

  • Mfr # 930TD/234F.PA3

  • Zoro # G0795069


product price: $156.00
/ea
Free Shipping & Returns

Key Features

Backset
2-3/4 in
Style
Traditional
Finish
Bright Brass
Strike Type
Full Lip Strike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
930TD/234F.PA3
Zoro #
G0795069
UPC #
-
Country of Origin
Italy

Details

Backset
2-3/4 in
Style
Traditional
Finish
Bright Brass
Item
Traditional Rose Pass Lever,2-3/4",BS Fu
Strike Type
Full Lip Strike

Description

Item Traditional Rose Pass Lever,2-3/4 In.,BS Fu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.