Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traditional Rose Priv Lever 2-3/8" BS Full Lip Strike Bright Brass 925

  • Mfr # 925TD/238F.PR3

  • Zoro # G0750594


product price: $156.00
/ea
Free Shipping & Returns

Key Features

Finish
Bright Brass
Backset
2-3/8 in
Strike Type
Full Lip Strike
Style
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
925TD/238F.PR3
Zoro #
G0750594
UPC #
-
Country of Origin
Italy

Details

Item
Traditional Rose Priv Lever,2-3/8",BS Fu
Finish
Bright Brass
Backset
2-3/8 in
Strike Type
Full Lip Strike
Style
Traditional

Description

Item Traditional Rose Priv Lever,2-3/8 In.,BS Fu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.