Zoro Homepage
This item is Discontinued.
Omnia Triple Beaded Switch Plate, Number of Gangs: 3 Solid Brass, Polished Chrome Plated Finish 8004/T.26

Triple Beaded Switch Plate, Number of Gangs: 3 Solid Brass, Polished Chrome Plated Finish (Discontinued)

  • Mfr # 8004/T.26
  • Zoro # G0073816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8004/T.26
Zoro #
G0073816
UPC #
-
Country of Origin
Italy

Details

Item
Triple Beaded Switch Plate
Number of Gangs
3
Material
Solid Brass
Finish
Polished Chrome Plated

Description

Triple Toggle Beaded Switchplate Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.