Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Omnia Triple Traditional Switch Plate, Number of Gangs: 3 Solid Brass, Polished Brass, Lacquered Finish 8014/T.3

Triple Traditional Switch Plate, Number of Gangs: 3 Solid Brass, Polished Brass, Lacquered Finish (Discontinued)

  • Mfr # 8014/T.3
  • Zoro # G2144254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8014/T.3
Zoro #
G2144254
UPC #
-
Country of Origin
Italy

Details

Item
Triple Traditional Switch Plate
Number of Gangs
3
Material
Solid Brass
Finish
Polished Brass, Lacquered

Description

Triple Toggle Traditional Switchplate Br

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.