Zoro Homepage

AirFilter, 12inD, 24inH, 24inW, Bag

  • Mfr # HBF2200-001

  • Zoro # G711221302


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
12 in
Actual Depth
12 in
Standards
UL 900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBF2200-001
Zoro #
G711221302
UPC #
-
Country of Origin
United States

Dimensions

Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
12 in
Actual Depth
12 in
Actual Height
24 in
Actual Width
24 in

Details

Item
Air Filter
Standards
UL 900
Filter Efficiency
95 %
Air Flow @ 300 fpm
1,200 cfm
Performance Rating
MERV 14
Includes
Replaceable Bag Filter
Compatible Manufacturer Model Number
OA2200C-001, OA2200C230-001, OA2200CBF-701, OA2200CMED, OA2200UL-230, OA2200UL-701, OA2200ULBF-701, OA2500 PLUS, OA2500 PLUS-A, OA2500 PRIME, OA2500 PRO
Filters Down To
1 micron
Filters Out
Dander, Dust, Particles, Pollen, Smoke
Filter Type
Bag
Number of Layers
1
Number of Filters
1
Includes Frame
Frame Included

Description

Air Filter, Filter Type Bag, Performance Rating MERV 14, Actual Depth 12 in, Actual Height 24 in, Actual Width 24 in, Compatible Grainger Part Number 49K230, 49K231, 49K232, 49K233, 817G99, 819X51, 819X52, 819X53, Compatible Manufacturer Model Number OA2200C-001, OA2200C230-001, OA2200CBF-701, OA2200CMED, OA2200UL-230, OA2200UL-701, OA2200ULBF-701, OA2500 PLUS, OA2500 PLUS-A, OA2500 PRIME, OA2500 PRO, Number of Filters 1, Media Material Not Applicable, Nominal Depth 12 in, Nominal Height 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.