Zoro Homepage

AirFilter, 12inD, 24inH, 24inW, Box

  • Mfr # OCVBANK2424

  • Zoro # G911221263


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
12 in
Actual Height
24 in
Standards
UL 900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCVBANK2424
Zoro #
G911221263
UPC #
-
Country of Origin
United States

Dimensions

Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
12 in
Actual Height
24 in
Actual Width
24 in
Actual Depth
12 in

Details

Item
Air Filter
Standards
UL 900
Performance Rating
Unrated
Air Flow @ 300 fpm
1,200 cfm
Media Material
Activated Carbon
Filter Type
Box
Compatible Manufacturer Model Number
OA2200C-001, OA2200C230-001, OA2200CBF-701, OA2200CMED, OA2200UL-230, OA2200UL-701, OA2200ULBF-701, OA2500 PLUS, OA2500 PLUS-A, OA2500 PRIME, OA2500 PRO
Number of Layers
1
Number of Filters
1
Filters Out
Ammonia, Auto Emissions, Chemicals, Formaldehyde, Fumes, Gases, Hexane, Hydrocarbons, Mercury Vapor, Natural Gas, Odors, Oil, Ozone, Smog, Smoke, VOC

Description

Air Filter, Filter Type Box, Performance Rating Unrated, Actual Depth 12 in, Actual Height 24 in, Actual Width 24 in, Compatible Grainger Part Number 49K230, 49K231, 49K232, 49K233, 817G99, 819X51, 819X52, 819X53, Compatible Manufacturer Model Number OA2200C-001, OA2200C230-001, OA2200CBF-701, OA2200CMED, OA2200UL-230, OA2200UL-701, OA2200ULBF-701, OA2500 PLUS, OA2500 PLUS-A, OA2500 PRIME, OA2500 PRO, Number of Filters 1, Media Material Activated Carbon, Nominal Depth 12 in, Nominal Height 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.