Zoro Homepage

Flexible Duct, 12 in Dia, BoPET, 25 ft L

  • Mfr # OAD12

  • Zoro # G211221307


product price: $62.59
/ea

Key Features

Material
BoPET
Compatible Manufacturer Model Number
OA1600PAC-001, OA1600PAC-230-701, OA2000C-001, OA2000C230-001, OA2000CBF-701, OA2000V-708, OA2000V230-701, OA2000VMED-709, OA2200C-001, OA2200C230-001, OA2200CBF-701, OA2200CMED, OA2200S-001, OA2200UL-230, OA2200UL-701, OA2200ULBF-701
Product Type
Flexible Duct
Inside Diameter
12 in
Overall Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAD12
Zoro #
G211221307
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
12 in
Overall Length
25 ft
Outside Diameter
12 in

Details

Item
Flexible Duct
Material
BoPET
Compatible Manufacturer Model Number
OA1600PAC-001, OA1600PAC-230-701, OA2000C-001, OA2000C230-001, OA2000CBF-701, OA2000V-708, OA2000V230-701, OA2000VMED-709, OA2200C-001, OA2200C230-001, OA2200CBF-701, OA2200CMED, OA2200S-001, OA2200UL-230, OA2200UL-701, OA2200ULBF-701
Product Type
Flexible Duct
Compatible Product Type
Portable Air Cleaner, Portable Negative Air Machine

Description

Flexible Duct, Product Type Flexible Duct, Compatible Grainger Part Number 817G99, 819X51, 819X52, 819X53, Compatible Manufacturer Model Number OA1600PAC-001, OA1600PAC-230-701, OA2000C-001, OA2000C230-001, OA2000CBF-701, OA2000V-708, OA2000V230-701, OA2000VMED-709, OA2200C-001, OA2200C230-001, OA2200CBF-701, OA2200CMED, OA2200S-001, OA2200UL-230, OA2200UL-701, OA2200ULBF-701, Material BoPET, Overall Length 25 ft, Inside Diameter 12 in, Outside Diameter 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.