FlexibleDuct, 12inDia, Fiberglass, 25ftL
Mfr # OAD12R
Zoro # G311221290
product price: $76.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
Compatible Manufacturer Model Number
OA1600PAC-001, OA1600PAC-230-701, OA2000C-001, OA2000C230-001, OA2000CBF-701, OA2000V-708, OA2000V230-701, OA2000VMED-709, OA2200C-001, OA2200C230-001, OA2200CBF-701, OA2200CMED, OA2200S-001, OA2200UL-230, OA2200UL-701, OA2200ULBF-701
Overall Height
12 in
Overall Width
12 in
Product Type
Flexible Duct
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OAD12R
Zoro #
G311221290
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12 in
Overall Width
12 in
Overall Depth
25 ft
Inside Diameter
12 in
Overall Length
25 ft
Outside Diameter
12 in
Details
Material
Fiberglass
Item
Flexible Duct
Compatible Manufacturer Model Number
OA1600PAC-001, OA1600PAC-230-701, OA2000C-001, OA2000C230-001, OA2000CBF-701, OA2000V-708, OA2000V230-701, OA2000VMED-709, OA2200C-001, OA2200C230-001, OA2200CBF-701, OA2200CMED, OA2200S-001, OA2200UL-230, OA2200UL-701, OA2200ULBF-701
Product Type
Flexible Duct
Compatible Product Type
Portable Air Cleaner, Portable Negative Air Machine
Description
Flexible Duct, Product Type Flexible Duct, Compatible Grainger Part Number 2NJ23, 49K227, 49K228, 49K230, 49K231, 49K232, 49K233, 817G99, 819X51, 819X52, 819X53, Compatible Manufacturer Model Number OA1600PAC-001, OA1600PAC-230-701, OA2000C-001, OA2000C230-001, OA2000CBF-701, OA2000V-708, OA2000V230-701, OA2000VMED-709, OA2200C-001, OA2200C230-001, OA2200CBF-701, OA2200CMED, OA2200S-001, OA2200UL-230, OA2200UL-701, OA2200ULBF-701, Material Fiberglass, Overall Depth 25 ft, Overall Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.