Zoro Homepage

NegativeAirMachine, 1600cfm, Silver, 115VAC

  • Mfr # OA2500 PRIME

  • Zoro # G411221305


product price: $1,270.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Voltage
115V AC
Includes
Run Meter
Overload Protection
Overload Protection Included
Overall Depth
31 in
Air Flow
1,000 cfm, 1,600 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OA2500 PRIME
Zoro #
G411221305
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
31 in
Overall Height
28 in
Overall Width
36 in
Outlet Diameter
12 in
Inlet Diameter
12 in
Power Cord Length
8 ft
For Outlet Duct Diameter
12 in

Details

Voltage
115V AC
Includes
Run Meter
Item
Negative Air Machine
Overload Protection
Overload Protection Included
Air Flow
1,000 cfm, 1,600 cfm
Housing Material
Aluminum
Audible Visual Alarms
Visual
Air Intake Location
Front
CADR Rating (Dust)
400
Air Cleaning Method
Particulate Filtration, Negative Air Pressure
Frequency
60 Hz
Amperage
12 A
Primary Filter Performance Rating
MERV 8
Number of Casters
4
Filter Change Reminder
Change Filter
Motor Horsepower
1 1/2 hp
Housing Color
Silver
Noise Level
74 dB
Filters Out
Dust
Stackable
Not Stackable
CADR Rating (Smoke)
2,100
Filters Included
HEPA (Primary), Pleated (Pre-Filter)
Filters Down To
0.3 micron
Number of Cleaning Stages
2
Filter Efficiency
99.97 %
Number of Speeds
2
CADR Rating (Pollen)
450
Standards
CSA, UL
Weight
114 lb
Primary Filter Type
Pleated
Control Method
Built-In
Includes Vacuum Gauge
Vacuum Gauge Not Included
Includes Filter
Air Filter Included
NEMA Plug Rating
5-15P
Phase
Single
Auto-Shutoff
Manual
Maximum Coverage Area
3,938 sq ft
Mobility
Casters, Handle
Air Quality Sensor
Air Quality Sensor Not Included
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Wattage
1,380 W
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
70 dB
Maximum Air Flow
1,600 cfm
Air Changes per Hour
25.2

Description

Negative Air Machine, Voltage 115V AC, Includes Run Meter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.