Zoro Homepage

NegativeAirMachine, 2200cfm, Silver, 115VAC

  • Mfr # OA2500 PLUS-A

  • Zoro # G311221221


product price: $1,723.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Voltage
115V AC
Includes
Run Meter, Variable Speed Control
Overload Protection
Overload Protection Included
Primary Filter Type
Pleated
Air Cleaning Method
Particulate Filtration, Negative Air Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OA2500 PLUS-A
Zoro #
G311221221
UPC #
-
Country of Origin
China

Dimensions

Overall Height
28 in
Outlet Diameter
12 in
Overall Depth
31 in
Overall Width
36 in
For Outlet Duct Diameter
12 in
Power Cord Length
8 ft
Inlet Diameter
12 in

Details

Voltage
115V AC
Includes
Run Meter, Variable Speed Control
Item
Negative Air Machine
Overload Protection
Overload Protection Included
Primary Filter Type
Pleated
Air Cleaning Method
Particulate Filtration, Negative Air Pressure
Number of Casters
4
Weight
114 lb
CADR Rating (Dust)
400
Air Flow
1,800 cfm, 2,200 cfm
Housing Material
Aluminum
Air Intake Location
Front
Number of Cleaning Stages
2
CADR Rating (Smoke)
2,200
Noise Level
74 dB
Audible Visual Alarms
Audible/Visual
Filters Included
HEPA (Primary), Pleated (Pre-Filter)
Motor Horsepower
1 1/2 hp
Filter Change Reminder
Change Filter
Filter Efficiency
99.97 %
Housing Color
Silver
Primary Filter Performance Rating
MERV 8
Filters Out
Asbestos, Lead, Mold
CADR Rating (Pollen)
450
Stackable
Not Stackable
Frequency
60 Hz
Filters Down To
0.3 micron
Number of Speeds
2
Amperage
12 A
Standards
CSA, UL
Maximum Air Flow
2,200 cfm
Maximum Coverage Area
4,125 sq ft
Mobility
Casters, Handle
Auto-Shutoff
Manual
Phase
Single
NEMA Plug Rating
5-15P
Includes Vacuum Gauge
Vacuum Gauge Not Included
Wattage
1,380 W
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
70 dB
Control Method
Built-In
Includes Filter
Air Filter Included
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Air Quality Sensor
Air Quality Sensor Not Included
Air Changes per Hour
26.4

Description

Negative Air Machine, Voltage 115V AC, Includes Run Meter, Variable Speed Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.