Zoro Homepage

NegativeAirMachine, 2200cfm, Silver, 115VAC

  • Mfr # OA2500 PLUS

  • Zoro # G010839642


product price: $1,668.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Voltage
115V AC
Includes
Run Meter
Maximum Air Flow
2,200 cfm
Weight
114 lb
Air Cleaning Technology
Positive Air Pressure; Negative Air Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OA2500 PLUS
Zoro #
G010839642
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
31 in
Outlet Diameter
12 in
Overall Width
36 in
Overall Height
28 in
Manufacturer Warranty Length
Limited
Power Cord Length
8 ft
Inlet Diameter
12 in
For Outlet Duct Diameter
12 in

Details

Voltage
115V AC
Includes
Run Meter
Maximum Air Flow
2,200 cfm
Weight
114 lb
Air Cleaning Technology
Positive Air Pressure; Negative Air Pressure
Frequency
60 Hz
Standards
CSA, ICRA Standards Infection Control Compliance, UL
Amperage
12 A
Number of Speeds
2
Filters Included
HEPA (Primary), Pleated (Primary)
Filter Efficiency
99.97 %
Filters Out
Asbestos, Lead, Mold
Primary Filter Type
Pleated
Housing Material
Aluminum
Audible Visual Alarms
Visual
Item
Negative Air Machine
Overload Protection
Overload Protection Included
Filters Down To
0.3 micron
Primary Filter Performance Rating
MERV 8
Mobility
Casters, Handle
Air Cleaning Method
Particulate Filtration, Negative Air Pressure, Positive Air Pressure
Air Flow
1,800 cfm, 2,200 cfm
Noise Level
74 dB
Housing Color
Silver
CADR Rating (Smoke)
2,200
Number of Cleaning Stages
2
Air Intake Location
Front
CADR Rating (Dust)
450
Housing Finish
Aluminum
Motor Horsepower
1 1/2 hp
Stackable
Not Stackable
CADR Rating (Pollen)
450
Maximum Coverage Area
4,125 sq ft
Number of Casters
4
Control Method
Built-In
Filter Change Reminder
Change Filter
Includes Vacuum Gauge
Vacuum Gauge Not Included
NEMA Plug Rating
5-15P
Wattage
1,380 W
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
70 dB
Includes Filter
Air Filter Included
Auto-Shutoff
Manual
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Phase
Single
Air Quality Sensor
Air Quality Sensor Not Included
Air Changes per Hour
26.4

Description

Negative Air Machine, Voltage 115V AC, Includes Run Meter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.