Zoro Homepage

NegativeAirMachine, 2500cfm, Silver, 115VAC

  • Mfr # OA2500 PRO

  • Zoro # G511221243


product price: $1,829.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Voltage
115V AC
Includes
Pressure Gauge, Run Meter, Variable Speed Control
CADR Rating (Dust)
400
Air Flow
1,200 cfm, 2,500 cfm
Amperage
12 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OA2500 PRO
Zoro #
G511221243
UPC #
-
Country of Origin
China

Dimensions

Overall Height
28 in
Outlet Diameter
12 in
Overall Width
36 in
Overall Depth
31 in
Inlet Diameter
12 in
Power Cord Length
8 ft
For Outlet Duct Diameter
12 in

Details

Voltage
115V AC
Includes
Pressure Gauge, Run Meter, Variable Speed Control
Item
Negative Air Machine
CADR Rating (Dust)
400
Air Flow
1,200 cfm, 2,500 cfm
Amperage
12 A
Standards
CSA, UL
CADR Rating (Pollen)
450
Filters Included
HEPA (Primary), Pleated (Pre-Filter)
Stackable
Not Stackable
Number of Cleaning Stages
2
Noise Level
74 dB
Filter Efficiency
99.97 %
Air Intake Location
Front
Number of Speeds
Variable
CADR Rating (Smoke)
2,500
Filters Down To
0.3 micron
Audible Visual Alarms
Visual
Motor Horsepower
1 1/2 hp
Housing Color
Silver
Filter Change Reminder
Change Filter
Frequency
60 Hz
Primary Filter Performance Rating
MERV 8
Air Cleaning Method
Particulate Filtration, Negative Air Pressure
Housing Material
Aluminum
Filters Out
Asbestos, Lead, Mold
Primary Filter Type
Pleated
Number of Casters
4
Weight
114 lb
Overload Protection
Overload Protection Included
Maximum Air Flow
2,500 cfm
Includes Filter
Air Filter Included
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
70 dB
Maximum Coverage Area
4,688 sq ft
Includes Vacuum Gauge
Vacuum Gauge Included
Wattage
1,380 W
Control Method
Built-In
Air Quality Sensor
Air Quality Sensor Not Included
Auto-Shutoff
Manual
Phase
Single
NEMA Plug Rating
5-15P
Mobility
Casters, Handle
Air Changes per Hour
30

Description

Negative Air Machine, Voltage 115V AC, Includes Pressure Gauge, Run Meter, Variable Speed Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.