Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pleated Air Filter, Cellulose, Paper, MERV 8, 3.0 Micron

  • Mfr # OPF2424-M8

  • Zoro # G011221330


product price: $31.69
/ea

Key Features

Performance Rating
MERV 8
Filters Out
Dander, Dust, Particles, Pollen, Smoke
Air Flow @ 300 fpm
1,200 cfm
Media Material
Cellulose, Paper
Actual Filter Size
24 in H x 1 in W x 24 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPF2424-M8
Zoro #
G011221330
UPC #
-
Country of Origin
United States

Dimensions

Actual Filter Size
24 in H x 1 in W x 24 in D
Actual Width
24 in
Actual Height
1 in
Actual Depth
24 in

Details

Performance Rating
MERV 8
Filters Out
Dander, Dust, Particles, Pollen, Smoke
Air Flow @ 300 fpm
1,200 cfm
Media Material
Cellulose, Paper
Item
Pleated Air Filter
For Use With (Systems)
OA2200C-001, OA2200C230-001, OA2200CBF-701, OA2200CMED, OA2200UL-230, OA2200UL-701, OA2200ULBF-701, OA2500 PLUS, OA2500 PLUS-A, OA2500 PRIME, OA2500 PRO
Standards
UL 900
Removes Particles Down To
3.0 Micron
Filter Efficiency - Air Filters
0.2
Compatible Manufacturer Model Number
OA2200C-001, OA2200C230-001, OA2200CBF-701, OA2200CMED, OA2200UL-230, OA2200UL-701, OA2200ULBF-701, OA2500 PLUS, OA2500 PLUS-A, OA2500 PRIME, OA2500 PRO
Frame Material
Cardboard
Number of Layers
1
Number of Filters
1
Includes Frame
Frame Included

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 8, Actual Depth 1 in, Actual Height 24 in, Actual Width 24 in, Compatible Grainger Part Number 49K230, 49K231, 49K232, 49K233, 817G99, 819X51, 819X52, 819X53, Compatible Manufacturer Model Number OA2200C-001, OA2200C230-001, OA2200CBF-701, OA2200CMED, OA2200UL-230, OA2200UL-701, OA2200ULBF-701, OA2500 PLUS, OA2500 PLUS-A, OA2500 PRIME, OA2500 PRO, Number of Filters 1, Media Material Cellulose, Paper, Nominal Depth 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.