ER14250 3.6V 1/2AA Lithium High Energy Battery Tabs Utility Telematics

  • Mfr # ER14250/T

  • Zoro # G104180841


product price: $16.19
/ea

Key Features

Voltage - Batteries
3.6
Height
1
Width
0.57
Terminal Type - Batteries
Button Top
Battery Chemistry
Li-SOCl2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER14250/T
Zoro #
G104180841
UPC #
-
Country of Origin
China

Dimensions

Height
1
Width
0.57
Diameter
0.57
Battery Size
1/2AA
Standard Battery Size
1/2AA
Length
1

Details

Voltage - Batteries
3.6
Terminal Type - Batteries
Button Top
Battery Chemistry
Li-SOCl2
Voltage
3.6
Weight
0.05
Battery Capacity
1200
Color
Yellow

Description

OmniCel ER14250 3.6V 1/2AA Lithium High Energy Battery with Tabs OmniCel ER14250 Battery is ideal for wireless alarm systems such as the MCPIR-3000, memory backup for computers like the Apple Macintosh (Parameter Random Access Memory, Parameter RAM, or just PRAM), high tech Suunto dive computers, some Aladin Dive Computers, most ITI, Radionics, ADT Alarm Transmitters and DogWatch 3000 Invisible Fence Systems. Lithium Thionyl Chloride has the highest energy density of any practical Lithium battery chemistry, three times greater than Alkaline (Zinc Manganese Dioxide) batteries. It also has the widest operating temperature range of -55°C to + 85°C. Self discharge is low at less than 1% per annum at 20°C, giving an effective shelf life of 10 years.


Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products