Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER14335 3.6V 1.65Ah 2/3AA Lithium HighEnergy Battery Tabs

  • Mfr # ER14335/T

  • Zoro # G504180854


product price: $14.81
/ea

Key Features

Voltage - Batteries
3.6
Height
1.31
Width
0.57
Terminal Type - Batteries
Button Top w/ Tabs
Voltage
3.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER14335/T
Zoro #
G504180854
UPC #
-
Country of Origin
China

Dimensions

Height
1.31
Width
0.57
Battery Size
2/3AA
Standard Battery Size
2/3AA
Length
1.31
Diameter
0.57

Details

Voltage - Batteries
3.6
Terminal Type - Batteries
Button Top w/ Tabs
Voltage
3.6
Battery Capacity
1.65
Battery Chemistry
Li-SOCl2
Color
Yellow
Weight
0.05

Description

OmniCel ER14335 3.6V 1.65Ah 2/3AA Lithium High Energy Battery with Tabs OmniCel ER14335 Battery is ideal for and widely used in wireless alarm systems, memory backup for computers and night vision equipment. This 2/3AA ER14335 Lithium Thionyl Chloride battery is mounted into a variety of monitoring equipment because of the long life and high energy content of the battery. The 2/3AA ER14335 Lithium Thionyl Chloride battery is ideal for these applications. Lithium Thionyl Chloride has the highest energy density of any practical Lithium battery chemistry, three times greater than Alkaline (Zinc Manganese Dioxide) batteries. It also has the widest operating temperature range of -55°C to + 85°C. Self discharge is low at less than 1% per annum at 20°C, giving an effective shelf life of 10 years.


Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.