
ER14505 3.6V 2400mAh AA Button Top Battery RFID Beacons
Mfr # ER14505/S
Zoro # G604180853
product price: $16.39
/eaKey Features
Voltage
3.6
Height
1.98
Battery Capacity
2400
Battery Chemistry
Li-SOCl2
Terminal Type - Batteries
Button Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER14505/S
Zoro #
G604180853
UPC #
-
Country of Origin
China
Dimensions
Height
1.98
Width
0.57
Length
1.98
Battery Size
AA
Diameter
0.57
Details
Voltage
3.6
Battery Capacity
2400
Battery Chemistry
Li-SOCl2
Terminal Type - Batteries
Button Top
Voltage - Batteries
3.6
Color Code
Yellow
Description
0
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.