ER14505 3.6V 2.4Ah AA Lithium Battery w/ Axial Pins Sensors Detectors

  • Mfr # ER14505/P

  • Zoro # G404180855


product price:  $15.15
/ea

Key Features

Voltage - Batteries
3.6
Height
1.98
Width
0.57
Terminal Type - Batteries
Axial Pins
Standard Battery Size
AA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ER14505/P
Zoro #
G404180855
UPC #
-
Country of Origin
China

Dimensions

Height
1.98
Width
0.57
Standard Battery Size
AA
Diameter
0.57
Battery Size
AA
Length
1.98

Details

Voltage - Batteries
3.6
Terminal Type - Batteries
Axial Pins
Weight
0.07
Color
Yellow
Voltage
3.6
Battery Capacity
2.4
Battery Chemistry
Li-SOCl2

Description

OmniCel ER14505 3.6V 2.4Ah AA Lithium High Energy Battery with Axial Pins OmniCel ER14505 Battery is ideal for and widely used in wireless alarm systems, memory backup for computers, high tech dive computers, MP3 players, bar-code scanners and night vision equipment. Lithium Thionyl Chloride has the highest energy density of any practical Lithium battery chemistry, three times greater than Alkaline (Zinc Manganese Dioxide) batteries. It also has the widest operating temperature range of -55°C to + 85°C. Self discharge is low at less than 1% per annum at 20°C, giving an effective shelf life of 10 years.


Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.