ER14505HD 3.6V Sz AA Battery w/ Axial Pins Sensors Detectors

  • Mfr # ER14505HD/P

  • Zoro # G104180865


product price:  $19.39
/ea

Key Features

Voltage - Batteries
3.6
Height
1.98
Width
0.57
Terminal Type - Batteries
Axial Pins
Weight
0.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER14505HD/P
Zoro #
G104180865
UPC #
-
Country of Origin
China

Dimensions

Height
1.98
Width
0.57
Length
1.98
Battery Size
AA
Diameter
0.57
Standard Battery Size
AA

Details

Voltage - Batteries
3.6
Terminal Type - Batteries
Axial Pins
Weight
0.05
Battery Capacity
2.2
Color
Yellow
Battery Chemistry
Li-SOCl2
Voltage
3.6

Description

OmniCel ER14505HD 3.6V AA Lithium Battery With Axial Pins For High Drain Applications OmniCel ER14505HD AA Battery is an ideal long lasting power source for the VR3 and VR2 dive computer. Early versions of the VR3 were fitted with a small diameter battery cap which can be quite a squeeze for these batteries. Lithium Thionyl Chloride has the highest energy density of any practical Lithium battery chemistry, three times greater than Alkaline (Zinc Manganese Dioxide) batteries. It also has the widest operating temperature range of -55°C to + 85°C. Self discharge is low at less than 1% per annum at 20°C, giving an effective shelf life of 10 years.


Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.