
ER18505 3.6V 3.8Ah Sz A Lithium Battery Tabs Tracking AMR
Mfr # ER18505/T
Zoro # G604180884
product price: $24.49
/eaKey Features
Voltage - Batteries
3.6
Height
1.94
Width
0.65
Terminal Type - Batteries
Flat Top w/ Tabs
Weight
0.05
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER18505/T
Zoro #
G604180884
UPC #
-
Country of Origin
China
Dimensions
Height
1.94
Width
0.65
Length
1.94
Diameter
0.65
Battery Size
18505
Standard Battery Size
18505
Details
Voltage - Batteries
3.6
Terminal Type - Batteries
Flat Top w/ Tabs
Weight
0.05
Voltage
3.6
Battery Capacity
3.8
Battery Chemistry
Li-SOCl2
Color
Yellow
Description
Omnicel ER18505 3.6V 3.8Ah A Lithium High Energy Battery with Tabs
- •
- •
- •
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.