ER26500HD 3.6V C Standard Terminal Battery RFID AMR Backup

  • Mfr # ER26500HD/S

  • Zoro # G304180887


product price: $40.95
/ea

Key Features

Voltage - Batteries
3.6
Height
1.96
Width
1.03
Terminal Type - Batteries
Button Top
Diameter
1.03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER26500HD/S
Zoro #
G304180887
UPC #
-
Country of Origin
China

Dimensions

Height
1.96
Width
1.03
Diameter
1.03
Length
1.96
Battery Size
C
Standard Battery Size
C

Details

Voltage - Batteries
3.6
Terminal Type - Batteries
Button Top
Battery Capacity
6.5
Battery Chemistry
Li-SOCl2
Weight
0.15
Color
Yellow
Voltage
3.6

Description

OmniCel ER26500 3.6V C Standard Terminal Lithium Battery For High Drain Applications OmniCel ER26500 C Battery is ideal for and widely used in utility metering, alarms and security devices, memory back-up, tracking Systems, SART and EPIRB devices and many others This size C ER26500 Lithium Thionyl Chloride battery is an ideal long lasting power source for the Musson 502 SART (Search and Rescue Transponders), and the SOLAS 9 SART. Diving Strobe Lights made by Beaver Sports each require 1 x Size C 3volt battery but seem to thrive on these 3.6 volt C size ER26500 Lithium Thionyl Chloride batteries. Lithium Thionyl Chloride has the highest energy density of any practical Lithium battery chemistry, three times greater than Alkaline (Zinc Manganese Dioxide) batteries. It also has the widest operating temperature range of -55°C to + 85°C. Self discharge is low at less than 1% per annum at 20°C, giving an effective shelf life of 10 years.


Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.