
ER32L100 3.6V Sz 1/6D Lithium Battery Nickel Pin Telematics
Mfr # ER32L100
Zoro # G004180873
product price: $25.79
/eaKey Features
Width
1.29
Voltage
3.6
Height
0.39
Length
0.39
Weight
0.05
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER32L100
Zoro #
G004180873
UPC #
-
Country of Origin
China
Dimensions
Width
1.29
Height
0.39
Length
0.39
Battery Size
Custom
Details
Voltage
3.6
Weight
0.05
Color
Yellow
Description
OmniCel ER32L100 3.6V 1.7Ah Size 1/6D Lithium High Energy Battery with Nickel Pin
- •
- •
- •
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.