ER34615 3.6V 19Ah Sz D Lithium Battery w/ Wire Leads RFID Beacons AMR

  • Mfr # ER34615/W

  • Zoro # G904180874


product price:  $44.89
/ea

Key Features

Width
1.29
Height
2.42
Weight
0.2
Voltage - Batteries
3.6
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ER34615/W
Zoro #
G904180874
UPC #
-
Country of Origin
China

Dimensions

Width
1.29
Height
2.42
Battery Size
D
Length
2.42

Details

Weight
0.2
Voltage - Batteries
3.6
Color
Yellow
Capacity - Batteries
19
Voltage
3.6

Description

OmniCel ER34615 3.6 Volt 19 Ah D High Energy Lithium Battery with Wire Leads OmniCel ER34615 Battery is an ideal long lasting power source for gas meters and water meters and is widely used in utility metering, alarms and security devices, memory back-up, tracking Systems, SART and EPIRB devices and many others. Lithium Thionyl Chloride has the highest energy density of any practical Lithium battery chemistry, three times greater than Alkaline (Zinc Manganese Dioxide) batteries. It also has the widest operating temperature range of -55°C to + 85°C. Self discharge is low at less than 1% per annum at 20°C, giving an effective shelf life of 10 years.


Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.