ER34615HD/W LithiumThionyl Chloride Battery Wire Leads RFID

  • Mfr # ER34615HD/W

  • Zoro # G104180926


product price: $53.69
/ea

Key Features

Voltage
3.6
Height
2.42
Diameter
1.29
Width
1.29
Weight
0.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER34615HD/W
Zoro #
G104180926
UPC #
-
Country of Origin
China

Dimensions

Height
2.42
Diameter
1.29
Width
1.29
Length
2.42
Battery Size
D
Size
D

Details

Voltage
3.6
Weight
0.2
Type
Wire Leads
Chemical Formula
Li-SOCl2
Color
Yellow
Capacity
13

Description

OmniCel ER34615HD/W 3.6V D Lithium Battery With Wire Leads For High Drain ApplicationsOmniCel ER34615 Battery is an ideal long lasting power source for gas meters and water meters.This batter is widely used in utility metering, alarms and security devices, memory back-up, tracking Systems, SART and EPIRB devices and many others.Lithium Thionyl Chloride has the highest energy density of any practical Lithium battery chemistry, three times greater than Alkaline (Zinc Manganese Dioxide) batteries. It also has the widest operating temperature range of -55°C to + 85°C. Self discharge is low at less than 1% per annum at 20°C, giving an effective shelf life of 10 years.


Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.